Beli valve ckd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Clin Air Unit (with Auto Drain) (Unit FRL)atribut:
- Working Fluid: Compressed air
- Accessories: Pressure gauge, bracket, bowl guard
- Drain Discharge: Filter, manual auto drain (NO type)
- Filtration Degree (µm): 5
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 5 to 60
- Set Pressure Range (MPa): 0.05 to 0.85
- Type: White type
- Used oil: Turbine oil Class 1 ISO VG32 (Spindle oil can not be used)
- CKD FRL Combination Clin Air Unit (Unit FRL)atribut:
- Filtration Degree (µm): 5
- CKD FRL Combination (with Auto Drain) (Unit FRL)atribut:
- Used oil: Turbine oil type 1 (equivalent to ISO VG # 32)
- Drain Discharge: Auto drain
- Fluid Temperature (°C): 5 to 60
- Filtration Degree (µm): 5
- Oil Storage Amount (cm³): 85
- Set Pressure (MPa): 0.05 to 0.85
- Working Fluid: air
- Working Pressure (MPa): 1
- SMC Residual Pressure Release 3-port Valve VHS50atribut:
- Number of Ports: 3
- SMC Pneumatic Equipment Part (Sparepart Pneumatik)Deskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- UNSPSC: 31160000
- Compatible with Brand: SMC
- Compatible with Manufacturer Part Number: VHS40-N04B-RZ
- Compatible with Series: VHS20/30/40/50
- Manufacturer Part Number: VHS40-N04B-RZ
- Product Type: Pressure Relief Valve
- Series: VHS
- Standards: RoHS Compliant
- CUMMINS Generator Diesel Set Open Type (Genset Diesel)atribut:
- Speed (rpm): 1500
- Type: Open Type
- Airtac Fitting Pneumatic BSL Series Universal Silenceratribut:
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Temperature (°C): -20-70
- TONATA APAR ABC Powder SNI (APAR)Deskripsi:Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiseratribut:
- Media: ABC Powder 90% UL
- Propellant Gas: N2
- Working Pressure (Bar): 14
- Coating Type: Red Powder Coated
- Cylinder Material: Steel St12
- Cylinder Type: Stored-Pressure System
- HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)Deskripsi:Push-trolley chain hoists move by pulling and pushing on their load. They operate without electrical power and have simpler constructions requiring less maintenance than geared and motorized trolleys.atribut:
- UNSPSC: 24101602
- Body Material: Die-Cast Aluminium
- Brake Type: Weston Style
- Chain Grade: Grade 100
- Chain Material: Manganese Alloy
- Color: Yellow
- Features: Integral Trolley
- Included Components: Safety Latch Hooks
- Includes Brake: Brake Included
- Includes Clutch: Clutch Not Included
- Lift Length (ft): 10
- Lifting Hook Material: Carbon Steel
- Lifting Hook Type: Hook with Safety Latch
- Mount Type: Push Trolley
- Number of Load Chains: 1
- Overload Protection Included: No
- Resistance Properties: Abrasion Resistant; Corrosion Resistant; Moisture Resistant; Wear Resistant
- Standards: ANSI/ASME B30.16; ANSI/ASME HST-2M
- Morris Gas Cutting, Welding & Heating Toolbox Outfits Medium Dutyatribut:
- Type: Victor Style
- Hose Length (m): 5
- Cutting Range (mm): Up to 150
- Welding Range (mm): Up to 9.0
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- CKD Air Filter White F Series (Filter Udara)atribut:
- Maximum Working Pressure (MPa): 1
- Standard equipment: Bowl guard
- Operating Temperature Range (°C): 5 to 60
- Filtration Degree (µm): 5
- Guaranteed Pressure Resistance (MPa): 1.5
- Working Fluid: Compressed air
- NIHONSEIKI Brass SilencerDeskripsi:-A silencer made of metal.atribut:
- Volume Decrease (dB): 20 or more
- Working Fluid: Air
- Working Pressure (MPa): 1
- Fluid Temperature (°C): 5 to 150
- BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)atribut:
- K3L License: Yes
- Morris Cutting Tip Strong 8 Series (Mata Las Potong)atribut:
- Length (mm): 75
- Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Deskripsi:The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.atribut:
- Battery: lithium ion
- Battery Voltage (V): 10.8
- Chucking Size (mm): 0.8~10
- Drilling Capacity, to Steel (mm): 10
- Drilling Capacity, to Wood (mm): 21
- Drilling capacity, Concrete Block (mm): 8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
- Maximum Tightening Torque (Nm [kgfcm]): 22[224]
- Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
- Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
- Screw Tightening Capacity (mm): M6
- Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
- Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
Daftar Harga valve ckd Terbaru October 2026
| CKD Clin Air Unit (with Auto Drain) (Unit FRL) | Rp2.299.900 |
| CKD FRL Combination Clin Air Unit (Unit FRL) | Rp1.199.900 |
| CKD FRL Combination (with Auto Drain) (Unit FRL) | Rp2.499.900 |
| SMC Residual Pressure Release 3-port Valve VHS50 | Rp1.399.900 |
| CKD Guided Cylinder STG-M Series (Silinder Pneumatik) | Rp4.099.900 |
| SMC Pneumatic Equipment Part (Sparepart Pneumatik) | Rp1.399.900 |
| CUMMINS Generator Diesel Set Open Type (Genset Diesel) | Rp279.999.900 |
| Airtac Fitting Pneumatic BSL Series Universal Silencer | Rp12.900 |
| TONATA APAR ABC Powder SNI (APAR) | Rp449.900 |
| HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai) | Rp48.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Unit%20FRL)/9kP103124344-9.jpg)
/P103124991-1.jpg)
%20(Unit%20FRL)/P103124982-2.jpg)

/P102080597-1.jpg)
/34P109578112-1.jpg)
/cfP105160447-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20APAR%20ABC%20Powder%20SNI%20(APAR)/cyP111993466-1.jpg)
/07P109386007-1.jpg)
/jwP102081716-2.jpg)

/h8P105309620-2.jpg)
/P103124168-11.jpg)

/ohP108734881-1.jpg)
/P101518664-2.jpg)
/cpP103080457-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Morris%20Cutting%20Tip%20Strong%208%20Series%20(Mata%20Las%20Potong)/kgP103671736-2.jpg)
/lhP114720773-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)